Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EasyMounts Garage Kit, Includes 2 Drywall Hooks and 1 Tool Holder, Black

  • Mfr # 287392

  • Zoro # G414898191


product price: $46.49
/ea

Key Features

Color
Black
Overall Length
12.75 in
Overall Width
6.13 in
Overall Depth
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
287392
Zoro #
G414898191
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
12.75 in
Overall Width
6.13 in
Overall Depth
4.75 in

Details

Color
Black

Description

From leaf blowers to camp chairs to brooms and more, EasyMounts Heavy-Duty Garage Kit is the perfect organizational and tool-free solution for hanging heavy household and garage items. It features three easy-to-install mounting systems that install in drywall in minutes or in wood surfaces with screws not included. Built-in bubble level helps ensure you're hanging the product perfectly straight. Two Heavy-Duty Drywall Hooks are the tool-free solution for hanging heavy household and garage items, holding up to 50 lb. One Heavy-Duty Drywall Tool Holder is the perfect solution for hanging shovels, brooms and more. The Holder grips tool handles up to 1-1/2'' thick and supports up to 15 lb. Universal hanging system allows you to easily switch to another EasyMounts Heavy-Duty solution in seconds without moving the base. The entire heavy-duty system offers permanent hold guaranteed to withstand the test of time in a variety of climates, thanks to the adhesive and pin installation technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.