Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EasyMounts Heavy-Duty Tool Holder, Black

  • Mfr # 287215

  • Zoro # G914898158


product price: $15.99
/ea

Key Features

Color
Black
Overall Length
5.94 in
Overall Width
5.39 in
Overall Depth
3.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
287215
Zoro #
G914898158
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5.94 in
Overall Width
5.39 in
Overall Depth
3.82 in

Details

Color
Black

Description

Great for storage and organization projects in your garage, garden and workshop, EasyMounts Heavy-Duty Drywall Tool Holder provides a long-lasting mounting solution for shovels, rakes, brooms and more. Simply stick, pin and slide. Install in drywall in minutes or in wood surfaces with screws not included and get organizing. Built-in bubble level helps ensure you're hanging the product perfectly straight. Each tool holder adjusts to the thickness of the tool, securely gripping handles up to 1-1/2'' thick, and holds up to 15 lb. Universal hanging system allows you to easily switch to another EasyMounts Heavy-Duty solution in seconds without moving the base. Entire system offers permanent hold guaranteed to withstand the test of time in a variety of climates, thanks to the adhesive and pin installation technology. Patented, tool holder is engineered with fiberglass-reinforced construction for increased durability and has a slip-resistant pad to secure items being hung.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.