
EasyMounts Interior Wall Picture Hanger, White, 2PK (Discontinued)
- Mfr # 287393
- Zoro # G414897309
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
287393
Zoro #
G414897309
UPC #
-
Country of Origin
China
Dimensions
Length
7 in
Height
0.8 in
Details
Color
White
Description
EasyMounts Interior Drywall Picture Hanger is ideal for hanging a variety of household items, including picture frames, wall art, mirrors and general home decor. Each picture hanger securely holds up to 15 lb. and installs in drywall within seconds so you can quickly relax and enjoy the display. Simply stick, pin and slide. Built-in bubble level helps ensure you're hanging the product perfectly straight. Universal hanging system allows you to easily switch to another EasyMounts Interior solution in seconds without moving the base. The entire system is completely removable, and only three pinholes remain much less damage than wall anchors or adhesive hanger mishaps. Picture hanger supports both wire and sawtooth picture-hanging hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.