This item is Discontinued.

Duck Brand EZ Start Carton Sealing Tape, 1.89in Core, 1.88in x 30 yds, Clear 393192/313078

This item is Discontinued.

Duck Brand

EZ Start Carton Sealing Tape, 1.89in Core, 1.88in x 30 yds, Clear (Discontinued)

Mfr # 393192/313078
Zoro # G315509882
Country of Origin Taiwan, Province of China
Category Packing Tapes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
393192/313078
Zoro #
G315509882
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
2.76 mil
Tape Width
1.88 in
Tape Length
30 yds
Tape Core Diameter
1.89 in

Details

Item
Packaging Tape
Tape Backing Material
Plastic
Tape Color
Clear
Includes
(1) Refillable Plastic Dispenser
Adhesive Material
Acrylic

Description

EZ Start tab simplifies starting a new roll. Specially formulated acrylic adhesive allows smooth and quiet, easy dispensing. Split- and tear-resistant backing provides shipping security.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.