Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EZ START Packaging Tape, 2.6 mil, 60 yd x 1.88'', 12PK

  • Mfr # CS-60C

  • Zoro # G114897319


product price: $135.99
/pk 12, $11.33/ea
Free Shipping & Returns

Key Features

Tape Width
9.1 in
Tape Length
13.6 in
Tape Color
No Color
Height
4.7 in
Recycled Total
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-60C
Zoro #
G114897319
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Width
9.1 in
Tape Length
13.6 in
Height
4.7 in

Details

Tape Color
No Color
Recycled Total
0%
Recycled
No
Assembly Required
No
Dated Goods
No
Recycled Post Consumer Waste
0%

Description

Sealing tape features unique EZ Start to eliminate any difficulty in starting the roll. Tape unrolls smoothly, quietly and easily the first time and every time. No more splitting or tearing. Packaging tape meets U.S. Postal regulations and offers a 2.6 mil thickness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.