This item is Discontinued.

Duck Brand Flourish Spiral Cushion Fill, Kraft, 1 cu ft, 6PK 287430

Flourish Spiral Cushion Fill, Kraft, 1 cu ft, 6PK (Discontinued)

  • Mfr # 287430
  • Zoro # G114898149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
287430
Zoro #
G114898149
UPC #
-
Country of Origin
India

Dimensions

Overall Width
6.25 in
Depth
0.68 in
Overall Length
7 in

Details

Color
Brown
Recycled
Yes
Recycled Total
100%
Assembly Required
No
Dated Goods
No
Recycled Post Consumer Waste
0%

Description

Flourish Spiral Cushion Fill adds extra protection around items during shipping and gift wrapping. This sustainable alternative to traditional packing peanuts and crinkle paper is easy and fast to use and creates no mess. Simply lift out the spirals, shake and fill. Timesaving cushioning clings to itself. Spiral fill expands to 10 times its original size for compact, flat storage. Dustless, large spirals are made with recycled content paper and recyclable in standard, curbside recycle bin.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.