Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Duck Brand Foam Mounting Tape, Double-Stick, 3/4"x36 Yds, White DUC1289275

Foam Mounting Tape, Double-Stick, 3/4"x36 Yds, White (Discontinued)

  • Mfr # DUC1289275
  • Zoro # G101863747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUC1289275
Zoro #
G101863747
UPC #
75353015636
Country of Origin
United States

Dimensions

Tape Length
36 yd
Tape Width
0.75"

Details

Item
Brand Double-sided Foam Mounting Tape
Tape Color
White
Tape Tensile Strength
2 lb

Description

With double-sided permanent adhesive, mounting foam tape is ideal for permanent mounting applications, such as crafts, nameplates and signs. It holds up to 2 lb. depending on weight distribution. Tape is not recommended for use on wallpaper, unfinished wood, drywall, plaster, stucco or surfaces that peel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.