FrogTape Multi-Surface Painting Tape, 1.41in x 45 yds, Green

  • Mfr # 1396747

  • Zoro # G216009511


product price:  $18.85
/ea

Key Features

Tape Color
Green
Tape Backing Material
Paper
Tape Width
1.41 in
Tape Adhesive
Medium Adhesion Glue
Tape Length
45 yds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1396747
Zoro #
G216009511
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
1.41 in
Tape Length
45 yds

Details

Tape Color
Green
Tape Backing Material
Paper
Tape Adhesive
Medium Adhesion Glue
Item
Masking Tape

Description

Get super sharp paint lines on your next project with FrogTape Multi-Surface Painter's Tape. This premium painter's tape is treated with exclusive PaintBlock Technology to seal tape edges and prevent paint bleed. Featuring medium adhesion, this multi-surface painter's tape is ideal for a variety of surfaces and applications. Plus, the solvent-free, high performance adhesive bonds quickly to the surface, so there is no wait to paint.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.