Zoro Homepage

Glue Stick, Purple, Tube

  • Mfr # 155655

  • Zoro # G404163711


product price: $58.65
/ea

Key Features

Color
Purple
Container Type
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155655
Zoro #
G404163711
UPC #
-
Country of Origin
United States

Details

Item
Glue Stick
Color
Purple
Container Type
Tube

Description

Features
  • Bubble Wrap Display.
  • Size - 16 in. x 9 ft.
  • Pack of 12.
  • 12 Pieces In Carton.
  • Dimension - 16.6 x 4.8 x 3.9 in.
  • Item Weight - 0.15 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.