Heavy-Duty Carton Packaging Tape, 3in Core, 1.88in x 54.6 yds, Clear

  • Mfr # 297438

  • Zoro # G815509894


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Tape Width
1.88 in
Tape Color
Clear
Tape Backing Material
Plastic
Tape Adhesive Strength
31-lb/in
Tape Length
54.6 yds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
297438
Zoro #
G815509894
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Width
1.88 in
Tape Length
54.6 yds
Tape Thickness
2.6 mil
Tape Core Diameter
3 in

Details

Tape Color
Clear
Tape Backing Material
Plastic
Tape Adhesive Strength
31-lb/in
Item
Packaging Tape
Standards
Meets U.S. Postal Regulations
Adhesive Material
Acrylic

Description

When it's time to pack up, be sure to choose a durable tape that's tear- and break-resistant. Duck Brand HD Clear Heavy Duty Packing Tape is designed with a long-lasting acrylic adhesive that keeps your boxes and packages secure during shipping, moving and storage. Plus, it goes on completely clear so you can box up your belongings while keeping your storage space at home or the office looking nice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.