
Heavy-Duty Duct Tape, 1.88in x 20 yds, Blue
Mfr # 1304959
Zoro # G415510337
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
Key Features
Imperial Tape Length
20 yds
Duct Tape Width
1.88 in
Tape Adhesive Material
Rubber
Standards
Meets or exceeds ASTM D-4236 Standards
Tape Backing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1304959
Zoro #
G415510337
UPC #
-
Country of Origin
United States
Dimensions
Imperial Tape Length
20 yds
Duct Tape Width
1.88 in
Details
Item
Duct Tape
Tape Adhesive Material
Rubber
Standards
Meets or exceeds ASTM D-4236 Standards
Tape Backing Material
Plastic
Tape Color
Blue
Description
Create a tight seal for packages, bundled cords, general repairs, and other jobs around the home, office or construction site with this blue duct tape. Designed to tear easily, this multi-purpose tape makes quick work of various indoor or outdoor projects. This blue Duck Tape features a durable adhesive and a flexible plastic backing, ideal for uneven surfaces, bends, curves, and corners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.