This item is Discontinued.

Duck Brand Max Packing Tape, 3in Core, 1.88in x 54.6 yds, Crystal Clear, 4PK 241511

Max Packing Tape, 3in Core, 1.88in x 54.6 yds, Crystal Clear, 4PK (Discontinued)

  • Mfr # 241511
  • Zoro # G715960658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241511
Zoro #
G715960658
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
3.1 mil
Tape Length
54.6 yds
Tape Core Diameter
3 in
Tape Width
1.88 in

Details

Tape Backing Material
Plastic
Adhesive Material
Hot Melt Synthetic Rubber
Tape Color
Crystal Clear
Standards
Meets U.S. Postal Regulations
Item
Packaging Tape

Description

Duck Max Strength Packing Tape offers premium quality for all of your heavy-duty shipping, moving and storage needs. Stronger and more durable than ordinary tapes, this packing tape is designed to seal even the heaviest boxes safely and securely to help prevent items inside from being damaged during delivery. This clear packing tape offers superior quality whether you're on the move or shipping boxes from the home or office. And, its tough adhesion makes it perfect for protecting and storing your belongings all year round.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.