Shop DUCK BRAND
See all product information
Create Account
Packaging Tape, 1.88" x 54 yd., Clear, PK24
Mfr # 393730
Zoro # G6429276
product price:Â $99.29
/pk 24, $4.14/eaKey Features
Tape Backing Material
Plastic
Tape Thickness
2.6 mil
Tape Color
Clear
Tape Core Diameter
3 in
Width
1.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
393730
Zoro #
G6429276
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tape Thickness
2.6 mil
Tape Core Diameter
3 in
Width
1.88 in
Length
54 yd
Size
1.88" x 55 yds
Details
Item
Packing Tape
Tape Backing Material
Plastic
Tape Color
Clear
Standards
Meets U.S. Postal Regulations
Features
Heavy Duty, Non-yellowing
Retroreflective Grade
Heavy-Duty
Message
No Message
Material
Acrylic
Description
Acrylic Packing Tape, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.