Zoro Homepage

Packaging Tape, 1.88" x 55 yd., Clear, PK8

  • Mfr # 282195

  • Zoro # G6429389


product price: $42.29
/pk 8, $5.29/ea

Key Features

Tape Backing Material
Plastic
Tape Thickness
2.6 mil
Tape Width
1.88 in
Tape Length
55 yds
Tape Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282195
Zoro #
G6429389
UPC #
075353124109
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
2.6 mil
Tape Width
1.88 in
Tape Length
55 yds
Tape Core Diameter
3 in
Width
1-7/8"
Length
55 yd.
Size
1.88" x 55 yds

Details

Item
Acrylic Packing Tape
Tape Backing Material
Plastic
Tape Color
Clear
Color
Clear
Shape
Continuous Roll
Tensile Strength
Not Specified
Features
Heavy Duty
Material
Acrylic
Standards
Meets U.S. Postal Regulations
Retroreflective Grade
Heavy-Duty
Adhesive Material
Acrylic

Description

Acrylic Packing Tape, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.