Shop DUCK BRAND
See all product information
Create Account
Packing Paper, 24 in Length, 24 in Width, White
- Mfr # DUC1139951
- Zoro # G104015051
product price:Â
$
46.25
/ea
Key Features
Color
White
Width
24 in
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUC1139951
- Zoro #
- G104015051
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Item
- Packing Paper
Dimensions
- Width
- 24 in
- Length
- 24 in
Description
Packing paper offers an economical protective wrap to protect fragile items at point of purchase, during an office move, or for storage. Clean white newsprint protects surfaces and keeps items clean.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.