Peel-and-Stick Clear Laminate Roll, 5.91 mil, 18in x 8 yd, Matte Clear

  • Mfr # 1115016

  • Zoro # G315510369


product price:  $15.19
/ea

Key Features

For Use With
No Machine Required
Color
Clear
Width
18 in
Length
8 yd
Size
18" x 8 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1115016
Zoro #
G315510369
UPC #
75353222201
Country of Origin
China

Dimensions

Width
18 in
Length
8 yd
Size
18" x 8 yd

Details

For Use With
No Machine Required
Color
Clear
Item
Cool Laminating Rolls & Cartridges
Finish
Matte

Description

Easy to use-simply cut, peel and stick. Pre-printed paper backing helps ensure precise measuring and cutting. Heavy-duty self-adhesive vinyl provides permanent protection. Ideal for both laminating documents and images as well as covering and protecting drawer interiors and shelving surfaces. Acid free, photo-safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.