Zoro Homepage

Pro Electrical Tape, 1" Core, 0.75" x 66 ft, Black

  • Mfr # 551117

  • Zoro # G4071125


product price: $3.55
/ea
Sold in multiples of 2 for $7.10

Key Features

Tape Thickness
7 mil
Performance Temp.
Up to -10 Degrees C
Tape Tensile Strength
Not Specified
Color
Black
Width
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551117
Zoro #
G4071125
UPC #
075353040058
Country of Origin
China

Dimensions

Tape Thickness
7 mil
Width
3/4"
Length
66 ft.
Thickness
7 mil

Details

Performance Temp.
Up to -10 Degrees C
Item
Electrical Tape,0.75 in.x 66 yd.,Black
Tape Tensile Strength
Not Specified
Color
Black
Features
Abrasion-Resistant Backing to Keep Wires Well Insulated; Meets and Conforms to UL and CSA Building Codes
Tensile Strength
Not Specified
Material
Vinyl Backing

Description

Electrical Tape,0.75 in.x 66 yd.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.