
Tape, Packaging, Max, 55yd, PK6
Mfr # 241513
Zoro # G6911873
product price: $53.15
/pk 6, $8.86/eaKey Features
Tape Backing Material
Plastic
Tape Thickness
3.1 mil
Tape Width
1.88"
Tape Length
54.6 yds
Tape Color
Crystal Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
241513
Zoro #
G6911873
UPC #
75353287316
Country of Origin
United States
Dimensions
Tape Thickness
3.1 mil
Tape Width
1.88"
Tape Length
54.6 yds
Width
1.88"
Length
54.6 yds
Thickness
3.1 mil
Grit Size
1.88" x 54.6 yds
Tape Core Diameter
3 in
Details
Item
Tapes
Tape Backing Material
Plastic
Tape Color
Crystal Clear
Tape Paper Weight
1.59 lbs
Tape Tensile Strength
38 lb/in
Color
Crystal Clear
Tensile Strength
38 lb/in
Standards
Meets U.S. Postal Regulations
Retroreflective Grade
Heavy-Duty
Adhesive Material
Hot Melt Synthetic Rubber
Description
Duck Max Strength® Packing Tape offers premium quality for all of your heavy-duty shipping, moving and storage needs. Stronger and more durable than ordinary tapes, this packing tape is designed to seal even the heaviest boxes safely and securely to help prevent items inside from being damaged during delivery. This clear packing tape offers superior quality whether you’re on the move or shipping boxes from the home or office. And, its tough adhesion makes it perfect for protecting and storing your belongings all year round.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.