
Utility Duct Tape, 3in Core, 1.88in x 55 yds, Silver, 3PK
Mfr # 241640
Zoro # G315509547
product price:Â $26.53
/pk 3, $8.84/eaKey Features
Imperial Tape Length
55 yds
Tape Color
Silver
Tape Adhesive Material
Natural Rubber
Tape Thickness
8 mil
Tape Backing Material
Polyethylene-Coated Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
241640
Zoro #
G315509547
UPC #
-
Country of Origin
United States
Dimensions
Imperial Tape Length
55 yds
Tape Thickness
8 mil
Duct Tape Width
1.88 in
Details
Tape Color
Silver
Tape Adhesive Material
Natural Rubber
Tape Backing Material
Polyethylene-Coated Cloth
Item
Duct Tape
Description
Utility Duck Tape Brand Duct Tape is the go-to tool for all your everyday fixes due to its aggressive adhesion and easy-to-tear design. Trusted by homeowners and DIYers alike, it's a quick solution for holding, sealing and bundling. With a wide variety of uses around the home, office or construction site, utility grade tape is the perfect tool to have on hand for general repairs and DIY projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.