Zoro Homepage

Bamboo Beach Chair, Pool Party Flamingo

  • Mfr # DPPCH2522

  • Zoro # G701703566


product price: $50.85
/ea

Key Features

Size
Seat 19.75" W x 10.5" D - Backrest 19.5" W x 15.75" H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPPCH2522
Zoro #
G701703566
UPC #
52963061413
Country of Origin
China

Dimensions

Size
Seat 19.75" W x 10.5" D - Backrest 19.5" W x 15.75" H

Details

Color
Pool Party Flamingo

Description

Designed for easy use and comfort, our beach chairs are lightweight and fit into compact spaces, ideal for traveling. The Duck Covers design team developed these chairs with bamboo, which is a natural contender against the elements and made for long-lasting style. The colorful backrests are made with water-resistant polyester fabric and a water-repellent coating to make this chair the ultimate beach buddy.
Beach chair measures a comfortable 19.75"W x 10.5"D for the seat and 19.5"W x 15.75"H for the soft backrest. When sitting, the front of the seat to the ground is 10.75" while the rear of seat to the ground is 6"
The Duck Covers Beach Chair is made with 100% solid wood bamboo, perfect for resisting the elements
Designed for easy transport and storage
The backrest is available in a variety of bright colors and patterns that match our collection of accent pillows and seat cushions
250 lbs weight capacity- that's approximately 95 puppies!
One-year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.