Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duck Dome White Patio Dome Airbag, 36"x36"

  • Mfr # DD3636

  • Zoro # G9790927


product price: $15.67
/ea

Key Features

Width
36 in
Length
36 in
Color
White
Material
Woven Polypropylene
Cover Dimensions
36 in L x 36 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD3636
Zoro #
G9790927
UPC #
-
Country of Origin
China

Dimensions

Width
36 in
Length
36 in
Cover Dimensions
36 in L x 36 in W
Size
36 in. L x 36 in. W
Height
24 in

Details

Item
White Patio Dome Airbag,36"x36"
Color
White
Material
Woven Polypropylene

Description

White Patio Dome Airbag,36 In.x36 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.