Elegant Swiss Coffee Patio Chaise Lounge Cover, 86"x36"x32"

  • Mfr # LCE863432

  • Zoro # G9789606


product price:  $44.49
/ea

Key Features

Width
36 in
Length
86 in
Color
Swiss Coffee
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
Cover Dimensions
86 in L x 36 in W x 32 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCE863432
Zoro #
G9789606
UPC #
-
Country of Origin
China

Dimensions

Width
36 in
Length
86 in
Cover Dimensions
86 in L x 36 in W x 32 in H
Size
86 in L x 36 in W x 32 in H
Height
32 in

Details

Item
Swiss Coffee Patio Chaise Lounge Cover,E
Color
Swiss Coffee
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene

Description

Swiss Coffee Patio Chaise Lounge Cover,E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.