Zoro Homepage

Elegant Swiss Coffee Patio Rectangle Table Set Cover, 109"x84"x32"

  • Mfr # LTO10984

  • Zoro # G9789746


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Width
84 in
Length
109 in
Color
Swiss Coffee
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
Cover Dimensions
109 in L x 84 in W x 32 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTO10984
Zoro #
G9789746
UPC #
-
Country of Origin
China

Dimensions

Width
84 in
Length
109 in
Cover Dimensions
109 in L x 84 in W x 32 in H
Height
32 in
Size
109 in L x 84 in W x 32 in H

Details

Item
Swiss Coffee Patio Rect. Table Set Cover
Color
Swiss Coffee
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene

Description

Swiss Coffee Patio Rect. Table Set Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.