Elegant Swiss Coffee Patio Sofa/Loveseat Cover, 79"x37"x35"

  • Mfr # LSO793735

  • Zoro # G9789719


product price:  $49.29
/ea

Key Features

Width
79 in
Length
37 in
Color
Swiss Coffee
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
Cover Dimensions
79 in W x 37 in D x 35 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSO793735
Zoro #
G9789719
UPC #
-
Country of Origin
China

Dimensions

Width
79 in
Length
37 in
Cover Dimensions
79 in W x 37 in D x 35 in H
Height
35 in
Size
79 in W x 37 in D x 35 in H

Details

Item
Swiss Coffee Patio Sofa/Loveseat Cover,E
Color
Swiss Coffee
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene

Description

Swiss Coffee Patio Sofa/Loveseat Cover,E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.