Zoro Homepage

Elegant Swiss Coffee Patio Square Fire Pit Cover, 32"x32"x24"

  • Mfr # LFPS3232

  • Zoro # G9789484


product price: $31.69
/ea

Key Features

Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
Length
32 in
Width
32 in
Height
24 in
Color
Swiss Coffee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFPS3232
Zoro #
G9789484
UPC #
-
Country of Origin
China

Dimensions

Length
32 in
Width
32 in
Height
24 in
Size
32 in L x 32 in W x 24 in H

Details

Item
Swiss Coffee Patio Square Fire Pit Cover
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
Color
Swiss Coffee

Description

Swiss Coffee Patio Square Fire Pit Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.