Elegant Swiss Coffee Patio Square Table Set Cover, 76"L x 76"W x 32"H

  • Mfr # LTS07676

  • Zoro # G9789737


product price: $62.59
/ea

Key Features

Width
76 in
Length
76 in
Color
Swiss Coffee
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
Cover Dimensions
76 in L x 76 in W x 32 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTS07676
Zoro #
G9789737
UPC #
-
Country of Origin
China

Dimensions

Width
76 in
Length
76 in
Cover Dimensions
76 in L x 76 in W x 32 in H
Size
76 in L x 76 in W x 32 in H
Height
32 in

Details

Item
Swiss Coffee Patio Square Table Set Cove
Color
Swiss Coffee
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene

Description

Ideal for use in moderate to harsh weather conditions. Duck Covers Elegant Series Patio Furniture Covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a combination of high-strength polyester top panel, plus innovative, multi-layer, breathable side panels to help eliminate condensation. The multi-layer, breathable side panels eliminates the need for vents and provides additional cover height. High-strength polyester base for added durability. Swiss Coffee color. Two-year limited warranty has you covered. Migrate to Duck Covers today!

    ¢ PATIO COVERS: Fits square patio tables & 6 patio chairs 76"L x 76"W x 32"H¢ Two-year limited warranty¢ Waterproof fabric is ideal for high moisture climates¢ Seam sealer tape applied during manufacturing process prevents water penetrating the cover at the seams¢ A combination of nylon straps with side-release buckles firmly secures cover in place¢ Duck Covers recommend you store cushions separately when not in use¢ Please refer to your furniture's care instructions as some finishes, sealants or coatings could react to PVC backed covers. To reduce this possibility, the use of a support pole (sold separately) is recommended to elevate the cover. Our covers are not intended for furniture made of concrete.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.