Zoro Homepage

Elegant Waterproof Outdoor Chaise Lounge Cover

  • Mfr # LCE825732

  • Zoro # G416478315


product price: $69.99
/ea

Key Features

Color
Swiss Coffee
Length
82 in
Height
32 in
Material
Woven Polyester & Non-woven Olefin with Laminated Backing
Size
82L x 57W x 32H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCE825732
Zoro #
G416478315
UPC #
855760007208
Country of Origin
China

Dimensions

Length
82 in
Height
32 in
Size
82L x 57W x 32H
Width
57 in

Details

Color
Swiss Coffee
Item
Patio Furniture Covers
Material
Woven Polyester & Non-woven Olefin with Laminated Backing

Description

For secure, waterproof protection, look no further than the Elegant collection. Designed with high-strength polyester and taped seams, the Elegant collection keeps the rain off your outdoor investments. We added thoughtful details, like breathable side panels that help to reduce inside condensation. Purchase the entire outdoor set and watch your worries roll away, Like Water Off A Ducks Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.