Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Essential All-Weather Outdoor Chair Cover

  • Mfr # ECH293036

  • Zoro # G916478273


product price: $19.99
/ea

Key Features

Material
Non-woven Olefin
Color
Latte
Height
36 in
Width
29 in
Size
29"W x 30"D x 36"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECH293036
Zoro #
G916478273
UPC #
852587004830
Country of Origin
China

Dimensions

Height
36 in
Width
29 in
Size
29"W x 30"D x 36"H
Depth
30 in

Details

Item
Patio Furniture Covers
Material
Non-woven Olefin
Color
Latte

Description

When it comes to protecting your patio furniture and grill, these covers are essential. Designed with water-resistant fabric, our covers come with ultrasonic welded seams, which is a handy technology that binds the fabric seams together with no sewing or stitches involved. No stitches in the fabric = no holes for water or rain to leak through! Combine that with breathable fabric, and you've got a perfect cover for the outdoors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.