
Essential All-Weather Outdoor Dining Set Cover
Mfr # ETR108108
Zoro # G916478310
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Width
108 in
Material
Non-woven Olefin
Length
108 in
Height
92 in
Color
Latte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETR108108
Zoro #
G916478310
UPC #
852587004960
Country of Origin
China
Dimensions
Width
108 in
Length
108 in
Height
92 in
Size
108Dia x 29H
Details
Material
Non-woven Olefin
Item
Patio Furniture Covers
Color
Latte
Description
When it comes to protecting your patio furniture and grill, these covers are essential. Designed with water-resistant fabric, our covers come with ultrasonic welded seams, which is a handy technology that binds the fabric seams together with no sewing or stitches involved. No stitches in the fabric = no holes for water or rain to leak through! Combine that with breathable fabric, and you've got a perfect cover for the outdoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.