
Essential All-Weather Outdoor Rocking Chair Cover
Mfr # EPR303540
Zoro # G816478267
product price:Â $27.25
/eaKey Features
Width
28 in
Depth
33 in
Height
40 in
Color
Latte
Material
Non-woven Olefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EPR303540
Zoro #
G816478267
UPC #
52963048339
Country of Origin
China
Dimensions
Width
28 in
Depth
33 in
Height
40 in
Size
28W x 33D x 40H
Details
Item
Patio Furniture Covers
Color
Latte
Material
Non-woven Olefin
Description
When it comes to protecting your patio furniture and grill, these covers are essential. Designed with water-resistant fabric, our covers come with ultrasonic welded seams, which is a handy technology that binds the fabric seams together with no sewing or stitches involved. No stitches in the fabric = no holes for water or rain to leak through! Combine that with breathable fabric, and you've got a perfect cover for the outdoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.