Zoro Homepage

Essential All-Weather Outdoor Sofa Cover

  • Mfr # ESO873735

  • Zoro # G416478278


product price: $49.99
/ea

Key Features

Width
87 in
Height
35 in
Material
Non-woven Olefin
Depth
37 in
Size
87W x 37D x 35H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESO873735
Zoro #
G416478278
UPC #
856499005992
Country of Origin
China

Dimensions

Width
87 in
Height
35 in
Depth
37 in
Size
87W x 37D x 35H

Details

Material
Non-woven Olefin
Color
Latte
Item
Patio Furniture Covers

Description

When it comes to protecting your patio furniture and grill, these covers are essential. Designed with water-resistant fabric, our covers come with ultrasonic welded seams, which is a handy technology that binds the fabric seams together with no sewing or stitches involved. No stitches in the fabric = no holes for water or rain to leak through! Combine that with breathable fabric, and you've got a perfect cover for the outdoors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.