Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Essential DiA Latte Patio Umbrella Cover, Essential, 12"x12"

  • Mfr # EUM661208

  • Zoro # G9790139


product price: $16.79
/ea

Key Features

Width
12 in
Length
12 in
Color
Latte
Material
100% Non-woven Olefin
Cover Dimensions
7.5 ft - 9 ft Dia Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EUM661208
Zoro #
G9790139
UPC #
856451005039
Country of Origin
China

Dimensions

Width
12 in
Length
12 in
Cover Dimensions
7.5 ft - 9 ft Dia Round
Height
66 in
Size
Umbrellas 7.5–9' DIA round

Details

Item
DiA Latte Patio Umbrella Cover,Essential
Color
Latte
Material
100% Non-woven Olefin

Description

DiA Latte Patio Umbrella Cover,Essential

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.