Zoro Homepage

Essential Latte Patio Chair Cover, 40"x40"

  • Mfr # ECH404036

  • Zoro # G9790087


product price: $27.79
/ea

Key Features

Width
40 in
Length
40 in
Color
Latte
Material
100% Non-woven Olefin
Cover Dimensions
40 in W x 40 in D x 36 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECH404036
Zoro #
G9790087
UPC #
-
Country of Origin
China

Dimensions

Width
40 in
Length
40 in
Cover Dimensions
40 in W x 40 in D x 36 in H
Height
36 in
Size
40 in W x 40 in D x 36 in H

Details

Item
Latte Patio Chair Cover,Essential,40"x40
Color
Latte
Material
100% Non-woven Olefin

Description

Latte Patio Chair Cover,Essential,40 In.x40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.