Zoro Homepage

Essential Latte Patio Loveseat Cover, 70", 38"x70"

  • Mfr # ELV704135

  • Zoro # G9789843


product price: $33.29
/ea

Key Features

Width
70 in
Length
38 in
Color
Latte
Material
100% Non-woven Olefin
Cover Dimensions
70 in W x 38 in D x 35 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELV704135
Zoro #
G9789843
UPC #
-
Country of Origin
China

Dimensions

Width
70 in
Length
38 in
Cover Dimensions
70 in W x 38 in D x 35 in H
Size
70 in W x 38 in D x 35 in H
Height
35 in

Details

Item
Latte Patio Loveseat Cover,Essential,70"
Color
Latte
Material
100% Non-woven Olefin

Description

Latte Patio Loveseat Cover,Essential,70 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.