Zoro Homepage

Essential Latte Patio Rectangle Ottoman Cover, 40"x38"x18"

  • Mfr # EOT403818

  • Zoro # G9789956


product price: $24.69
/ea

Key Features

Width
38 in
Length
40 in
Color
Latte
Material
100% Non-woven Olefin
Cover Dimensions
40 in L x 38 in W x 18 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EOT403818
Zoro #
G9789956
UPC #
-
Country of Origin
China

Dimensions

Width
38 in
Length
40 in
Cover Dimensions
40 in L x 38 in W x 18 in H
Height
18 in
Size
40 in L x 38 in W x 18 in H

Details

Item
Latte Patio Rect. Ottoman Cover,Essentia
Color
Latte
Material
100% Non-woven Olefin

Description

Latte Patio Rect. Ottoman Cover,Essentia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.