Zoro Homepage

Essential Outdoor Chaise Lounge Cover, 78 Inch

  • Mfr # ECE803432

  • Zoro # G116478288


product price: $39.99
/ea

Key Features

Color
Latte
Width
34 in
Length
80 in
Material
Non-woven Olefin
Size
80L x 34W x 32H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECE803432
Zoro #
G116478288
UPC #
856499005916
Country of Origin
China

Dimensions

Width
34 in
Length
80 in
Size
80L x 34W x 32H
Height
32 in

Details

Color
Latte
Item
Patio Furniture Covers
Material
Non-woven Olefin

Description

When it comes to protecting your patio furniture and grill, these covers are essential. Designed with water-resistant fabric, our covers come with ultrasonic welded seams, which is a handy technology that binds the fabric seams together with no sewing or stitches involved. No stitches in the fabric = no holes for water or rain to leak through! Combine that with breathable fabric and you've got a perfect cover for the outdoors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.