Zoro Homepage

Essential Tan Patio Square Ottoman/Side Table Cover, 22"x22"x18"

  • Mfr # EOT222218

  • Zoro # G9791277


product price: $17.19
/ea

Key Features

Width
22 in
Length
22 in
Color
Latte
Material
100% Non-woven Olefin
Cover Dimensions
22 in L x 22 in W x 18 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EOT222218
Zoro #
G9791277
UPC #
052963048117
Country of Origin
China

Dimensions

Width
22 in
Length
22 in
Cover Dimensions
22 in L x 22 in W x 18 in H
Size
22 in L x 22 in W x 18 in H
Height
18 in

Details

Item
Tan Patio Square Ottoman/Side Table Cove
Color
Latte
Material
100% Non-woven Olefin

Description

Tan Patio Square Ottoman/Side Table Cove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.