Shop DUCK COVERS
See all product information
Create Account
Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Lilac Festival
- Mfr # DCLFBN48185
- Zoro # G400982224
product price:
$
62.89
/ea
Key Features
Size
48"W x 18"D x 5"Thick
Material
Shell: 100% Woven Polyester, Fill: 100% Polyester Fibers
Overall Height
5
Overall Width
48
Thickness
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCLFBN48185
- Zoro #
- G400982224
- UPC #
- 52963061048
- Country of Origin
- China
- Color
- Lilac Festival
- Material
- Shell: 100% Woven Polyester, Fill: 100% Polyester Fibers
- Weight
- 6.17
- Features
- Bench cushion measures 48"W x 18"D x 5"Thick Cozy polyester fiber fill on the inside Soft yet strong water-resistant fabric on the outside; striking colors and patterns for every rock star mood Versatile and durable for outdoor/indoor décor
Dimensions
- Size
- 48"W x 18"D x 5"Thick
- Overall Height
- 5
- Overall Width
- 48
- Thickness
- 5
- Overall Length
- 18
- Length
- 18
- Height
- 5
- Width
- 48
Description
Lounge like a rock star. Turn your space into a concert of color and sink into these relaxing cushions like the glitterati you are. With soft fabrics and water-resistant materials, these cushions can hang in any after-party setting, whether it be your patio or your living room. Back-up singers sold separately. • Bench cushion measures 48"W x 18"D x 5"Thick* • Cozy polyester fiber fill on the inside • Soft yet strong water-resistant fabric on the outside; striking colors and patterns for every rock star mood • Versatile and durable for outdoor/indoor décor • *Dimensions may vary. Please allow 24-48 hours for your product to fully expand after unpacking.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.