Indoor/Outdoor Seat Cushions, Olympic Forest, PK2

  • Mfr # DCOFCH19195-2PK

  • Zoro # G500901781


product price: $43.45
/pk 2, $21.73/ea

Key Features

Size
19"L x 19"W x 5"Thick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCOFCH19195-2PK
Zoro #
G500901781
UPC #
52963061079
Country of Origin
China

Dimensions

Size
19"L x 19"W x 5"Thick

Details

Color
Olympic Forest

Description

Instant Party: Just Add Cushions.
We've got it all: from exciting colors that give your seats that extra'wow' factor, to a water-resistant coating that helps prevent spills from crashing the party and makes your cushions easy to spot-clean. You'll especially love the eyelets which provide subtle style and let water escape, rather than puddle on the cushion. These durable cushions are a brilliant addition to any home because they are so versatile. Add a pop of color to your living room or window seat, or play up your favorite outdoor dining chairs. No matter where you decide to place them, these cushions will make a festive addition to your home.
• OVERSTUFFED TO PERFECTION: A soft, polyester fiber fill provides 5 glorious inches of comfort
• BRING ON THE COLOR: Add some color to your life with 19 x 19 x 5 inches of playful hues meant to brighten your day
• MAKE A SPLASH: Eyelets provide subtle style and let water escape rather than puddle on the cushion; water-resistant coatings help keep spills off and make it easy to spot-clean
• USE IT EVERYWHERE: Durable fabrics make this an ideal indoor or outdoor cushion
• Dimensions may vary. Please allow 24-48 hours for your product to fully expand after unpacking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.