Soteria Grey RainProof Patio Chaise Lounge Cover, 36"x86"

  • Mfr # RCE863432

  • Zoro # G9790683


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Width
86 in
Length
36 in
Color
Grey
Material
100% Woven Polyester with laminated Polyvinyl Chloride backing
Cover Dimensions
86 in W x 36 in D x 32 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCE863432
Zoro #
G9790683
UPC #
-
Country of Origin
China

Dimensions

Width
86 in
Length
36 in
Cover Dimensions
86 in W x 36 in D x 32 in H
Height
32 in
Size
86 in W x 36 in D x 32 in H

Details

Item
Grey RainProof Patio Chaise Lounge Cover
Color
Grey
Material
100% Woven Polyester with laminated Polyvinyl Chloride backing

Description

Grey RainProof Patio Chaise Lounge Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.