Soteria Grey RainProof Patio Sofa/Loveseat Cover, 40"x104"

  • Mfr # RSO1044035

  • Zoro # G9790674


product price:  $87.89
/ea
Free Shipping & Returns

Key Features

Width
104 in
Length
40 in
Color
Grey
Material
100% Woven Polyester with laminated Polyvinyl Chloride backing
Cover Dimensions
104 in W x 40 in D x 35 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSO1044035
Zoro #
G9790674
UPC #
-
Country of Origin
China

Dimensions

Width
104 in
Length
40 in
Cover Dimensions
104 in W x 40 in D x 35 in H
Size
104 in W x 40 in D x 35 in H
Height
35 in

Details

Item
Grey RainProof Patio Sofa/Loveseat Cover
Color
Grey
Material
100% Woven Polyester with laminated Polyvinyl Chloride backing

Description

Grey RainProof Patio Sofa/Loveseat Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.