Soteria RainProof Stand-Up Patio Heater Cover, 34"x34"

  • Mfr # RPH863624

  • Zoro # G9790534


product price:  $55.49
/ea

Key Features

Width
34 in
Length
34 in
Color
Grey
Material
100% Woven Polyester with laminated Polyvinyl Chloride backing
Cover Dimensions
34 in x 34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPH863624
Zoro #
G9790534
UPC #
855760007499
Country of Origin
China

Dimensions

Width
34 in
Length
34 in
Cover Dimensions
34 in x 34 in
Size
Patio heaters
Height
86 in

Details

Item
RainProof Stand-Up Patio Heater Cover,So
Color
Grey
Material
100% Woven Polyester with laminated Polyvinyl Chloride backing

Description

RainProof Stand-Up Patio Heater Cover,So

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.