Zoro Homepage

Soteria Waterproof Offset Umbrella Cover

  • Mfr # RUM10134

  • Zoro # G816478250


product price: $69.99
/ea

Key Features

Color
Grey
Height
29 in
Size
101L x 34Dia
Length
101 in
Material
Woven Polyester with Laminated PVC Backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUM10134
Zoro #
G816478250
UPC #
855760007635
Country of Origin
China

Dimensions

Height
29 in
Size
101L x 34Dia
Length
101 in
Width
34 in

Details

Color
Grey
Item
Umbrella Covers
Material
Woven Polyester with Laminated PVC Backing

Description

Ideal in harsh weather, Soteria covers are ready to protect your outdoor investments from the dirt, sun, rain, and heavy snow.Fashionable as well as functional, the durable fabric even adds a little style with a sporty webbed accent.Feel at ease knowing you're getting waterproof protection with taped seams that prevent leaking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.