
Soteria Waterproof Outdoor Chair Cover
Mfr # RCH293036
Zoro # G616478344
product price:Â $52.35
/eaKey Features
Height
36 in
Depth
30 in
Size
29W x 30D x 36H
Material
Woven Polyester with Laminated PVC Backing
Width
29 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RCH293036
Zoro #
G616478344
UPC #
855760007307
Country of Origin
China
Dimensions
Height
36 in
Depth
30 in
Size
29W x 30D x 36H
Width
29 in
Details
Item
Patio Furniture Covers
Material
Woven Polyester with Laminated PVC Backing
Color
Grey
Description
Ideal in harsh weather, Soteria covers are ready to protect your outdoor investments from the dirt, sun, rain, and heavy snow.Fashionable as well as functional, the durable fabric even adds a little style with a sporty webbed accent.Feel at ease knowing you're getting waterproof protection with taped seams that prevent leaking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.