Soteria Waterproof Outdoor Chair Cover

  • Mfr # RCH323736

  • Zoro # G216478263


product price: $55.39
/ea

Key Features

Material
Woven Polyester with Laminated PVC Backing
Width
32 in
Height
36 in
Color
Grey
Size
32"W x 37"D x 36"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCH323736
Zoro #
G216478263
UPC #
855760007314
Country of Origin
China

Dimensions

Width
32 in
Height
36 in
Size
32"W x 37"D x 36"H
Depth
37 in

Details

Material
Woven Polyester with Laminated PVC Backing
Item
Patio Furniture Covers
Color
Grey

Description

Ideal in harsh weather, Soteria covers are ready to protect your outdoor investments from the dirt, sun, rain, and heavy snow.Fashionable as well as functional, the durable fabric even adds a little style with a sporty webbed accent.Feel at ease knowing you're getting waterproof protection with taped seams that prevent leaking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.