Zoro Homepage

Soteria Waterproof Outdoor Coffee/Side Table Cover

  • Mfr # ROT523018

  • Zoro # G516478291


product price: $59.99
/ea

Key Features

Height
18 in
Size
50L x 28W x 18H
Material
Woven Polyester with Laminated PVC Backing
Length
50 in
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROT523018
Zoro #
G516478291
UPC #
855760007482
Country of Origin
China

Dimensions

Height
18 in
Size
50L x 28W x 18H
Length
50 in
Width
28 in

Details

Material
Woven Polyester with Laminated PVC Backing
Item
Patio Furniture Covers
Color
Grey

Description

Ideal in harsh weather, Soteria covers are ready to protect your patio furniture from the dirt, sun, rain, and snow.Fashionable as well as functional, the durable fabric even adds a little style to your space with a sporty webbed accent.Feel at ease knowing you're getting waterproof protection with taped seams that prevent leaking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.