Zoro Homepage

Soteria Waterproof Outdoor Fire Pit Cover

  • Mfr # RFPS3232

  • Zoro # G916478334


product price: $49.99
/ea

Key Features

Color
Gray
Length
19 in
Height
24 in
Size
32L x 32W x 24H
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFPS3232
Zoro #
G916478334
UPC #
855760007376
Country of Origin
China

Dimensions

Length
19 in
Height
24 in
Size
32L x 32W x 24H
Width
32 in

Details

Color
Gray
Item
Firepit Covers
Material
Non-woven Polyester with Laminated PVC

Description

Ideal in harsh weather, Soteria covers are ready to protect your outdoor investments from the dirt, sun, rain, and heavy snow.Fashionable as well as functional, the durable fabric even adds a little style with a sporty webbed accent.Feel at ease knowing you're getting waterproof protection with taped seams that prevent leaking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.