
Soteria Waterproof Outdoor Sofa Cover
Mfr # RSO873735
Zoro # G116478318
product price: $94.59
/ea
Free Shipping & Returns
Key Features
Depth
37 in
Width
87 in
Size
87W x 37D x 35H
Height
35 in
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSO873735
Zoro #
G116478318
UPC #
855760007529
Country of Origin
China
Dimensions
Depth
37 in
Width
87 in
Size
87W x 37D x 35H
Height
35 in
Details
Color
Grey
Material
Woven Polyester with Laminated PVC Backing
Item
Patio Furniture Covers
Description
Ideal in harsh weather, Soteria covers are ready to protect your outdoor investments from the dirt, sun, rain, and heavy snow.Fashionable as well as functional, the durable fabric even adds a little style with a sporty webbed accent.Feel at ease knowing you're getting waterproof protection with taped seams that prevent leaking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.