Zoro Homepage

Soteria Waterproof Outdoor Table Cover

  • Mfr # ROT302518

  • Zoro # G516478338


product price: $49.99
/ea

Key Features

Color
Grey
Material
Woven Polyester with Laminated PVC Backing
Length
28 in
Height
18 in
Size
28L x 23W x 18H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROT302518
Zoro #
G516478338
UPC #
855760007444
Country of Origin
China

Dimensions

Length
28 in
Height
18 in
Size
28L x 23W x 18H
Width
23 in

Details

Color
Grey
Material
Woven Polyester with Laminated PVC Backing
Item
Patio Furniture Covers

Description

Ideal in harsh weather, Soteria covers are ready to protect your patio furniture from the dirt, sun, rain, and heavy snow.Fashionable as well as functional, the durable fabric even adds a little style with a sporty webbed accent.Feel at ease knowing you're getting waterproof protection with taped seams that prevent leaking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.