
Soteria Waterproof Patio Chair Cover
Mfr # RCH404036
Zoro # G516478314
product price: $63.95
/eaKey Features
Height
36 in
Depth
40 in
Width
40 in
Size
40W x 40D x 36H
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCH404036
Zoro #
G516478314
UPC #
855760007338
Country of Origin
China
Dimensions
Height
36 in
Depth
40 in
Width
40 in
Size
40W x 40D x 36H
Details
Item
Patio Furniture Covers
Color
Grey
Material
Woven Polyester with Laminated PVC Backing
Description
Ideal in harsh weather, Soteria covers are ready to protect your outdoor investments from the dirt, sun, rain, and heavy snow.Fashionable as well as functional, the durable fabric even adds a little style with a sporty webbed accent.Feel at ease knowing you're getting waterproof protection with taped seams that prevent leaking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.